5L Floor Stripper (PK-2)

Order Code: ZT3579129S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

This Floor Stripper is specifically formulated to efficiently remove old polish, facilitating the reapplication process. Suitable for a variety of environments, it effectively works on non-polished flooring types such as vinyl, marble, rubber, linoleum, and terrazzo. This product not only acts as a high-performance cleaner but also saves labour, promoting smarter work practices. Furthermore, its low-foaming formula allows for quick and easy rinsing, making the overall cleaning experience smoother and more efficient.

Features and Benefits
• Quickly removes aged polish, facilitating smooth reapplication
• Serves as an effective cleaner for various non-polished flooring surfaces
• Reduces labour demands for more efficient cleaning processes
• Features a low-foam composition for effortless rinsing

Standards
• Produced under ISO 9001 Quality Management System & ISO 14001 Environmental Management System

Warnings
• Corrosive

See full description
Specifications for 5L Floor Stripper (PK-2)
  • Size
    5L
  • Type
    Floor Stripper
  • Series
    F1
  • MFR Part No.
    800-102-0003
  • Applications
    Specialised Cleaning
  • Product Type
    Floor Stripper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome