F080 Stripper Floor Polish Remover 2 x 5 Litre

Order Code: ZT2429328S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 +£18.398%


Description

High active polish stripper. Unlocks metallised emulsion polish, making removal easy. Effective, heavy duty detergent - ideal for all hard surface scrub cleaning jobs. Penetrating action rapidly loosens dirt and heavy build-ups. Recommended for use with all scrubbing machines.
Application
Use Enov Floor Polish Remover to strip emulsion polish from linoleum, rubber, sealed wood, terrazzo and thermoplastic floors. Also as a heavy duty detergent for removal of impacted dirt from concrete, quarry tile and non-porous surfaces.
Directions
Polish stripping: dilute 1 part Enov Floor Polish Remover to 10 parts of hot water. Mop floor and allow to soak for 10 to 15 minutes. Scrub thoroughly preferably with a scrubbing pad. Remove solution with a mop or suction drier. Rinse thoroughly and allow to dry before reapplying polish.
Biodegradability
All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 - 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for F080 Stripper Floor Polish Remover 2 x 5 Litre
  • Size
    5L
  • Material
    Step 2
  • Product Type
    Floor Strippers