F090 Stripper Pro Floor Polish Remover Rinse Free 2 x 5 Litre

Order Code: ZT2429351S

£39.99 Inc VAT (20%)


Description

Rinse Free Polish Stripper Latest advanced technology to unlock metallised polish. Advanced soil suspending formula helps recovery. Low foam for speed use and ultimate wet pickup.
Application
Enov Floor Polish Remover Rinse Free is a modern alternative to traditional caustic based polish strippers. Use Enov Floor Polish Remover Rinse Free in well ventilated areas. Whilst it is good practice to rinse the floor with a mild acidic water solution before re-polishing this is not necessary with Enov Floor Polish Remover Rinse Free.
Directions
Mop Stripping: Dilute Enov Floor Polish Remover Rinse Free 1:5 with water. Mop the floor liberally. Leave for 5-10 minutes. Using the mop agitate with a fresh solution and leave for a further 5 minutes. Remove slurry with a mop or wet pickup.
Scrubbing machine: Dilute Enov Floor Polish Remover Rinse Free 1:10 with water. Mop the floor liberally. Leave for 5-10 minutes and then scrub with a slow machine fitted with a black pad. Remove slurry with a mop or wet pickup.
Spray Stripping: Dilute Enov Floor Polish Remover Rinse Free 1:20 with water. Spray lightly ahead of machine fitted with a suitable pad at medium speed.
N.B. Do not use Enov Floor Polish Remover Rinse Free to remove emulsion polish from sealed wooden floors, Selate is recommended.
Do not use Enov Floor Polish Remover Rinse Free on linoleum, unsealed wood or unsealed cork floors.
Biodegradability
All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 - 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for F090 Stripper Pro Floor Polish Remover Rinse Free 2 x 5 Litre
  • Size
    5L
  • Material
    Step 2
  • Product Type
    Floor Strippers