BR 30/4C Small Area Scrubber Drier 240V

Order Code: ZT1030811X

£1,299.99 Inc VAT (20%)


Description

BR30/4 Professional Small Area Scrubber Drier Specifications:
Power supply 240V/50Hz.
Vacuum 140 mbar.
Max. theor. performance 200 m2/h.
Working width 300mm.
Suction width 300mm.
Brush rotation speed 1450rpm.
Tank capacity, dirty/clean 4/4L.
Brush head height 70mm.
Cable length 10m.
Weight 11.0kg.
Dimensions 390 x 335 x 1180mm.

See full description
Specifications for BR 30/4C Small Area Scrubber Drier 240V
  • Maximum Working Width
    300mm
  • Weight
    11.5kg
  • Power Source
    Mains
  • Maximum Theoretical Performance
    200m²/h
  • Overall Length
    390mm
  • Supply Voltage
    240V
  • MFR Part No.
    1.783-224.0
  • Overall Height
    1180mm
  • Overall Width
    335mm
  • Brush Rotation Speed
    1450rpm
  • Series
    BR 30/4C
  • Working Width
    300mm
  • Cable Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome