0
1
2
3

BR40/10C Advanced Heavy Duty Scrubber Drier - 240V

Order Code: ZT1030809X

£2,699.99 Inc VAT (20%)


Description

BR40/10C Professional Heavy Duty Scrubber Drier Specifications:
Vacuum: 130 mbar
Max. theor. performance 400m2/h.
Working width: 400mm.
Suction width: 400mm.
Brush rotation speed: 1100rpm.
Brush contact pressure: 100 - 200 g/cm.
Tank capacity, dirty/clean: 10/10L.

Available as:
240V Order Code: KAR-273-2950K
110V Order Code: KAR-273-2960L

N.B 110V version supplied without a plug.

See full description
Specifications for BR40/10C Advanced Heavy Duty Scrubber Drier - 240V
  • Weight
    30kg
  • Overall Length
    520mm
  • Power Source
    Mains
  • Maximum Working Width
    400mm
  • Supply Voltage
    240V
  • Overall Width
    470mm
  • Maximum Theoretical Performance
    400m²/h
  • MFR Part No.
    9.621-792.0
  • Overall Height
    380mm
  • Series
    BR 40/10C
  • Brush Rotation Speed
    1100rpm
  • Cable Length
    20m
  • Working Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome