Dual Action Mechanical Sweeper

Order Code: ZT1030265P

£69.99each Inc VAT (20%)
£279.96 minimum order value

Minimum order quantity: 4.

Description

Constructed of durable galvanized steel and tough ABS plastic, this sweeper has two types of brushes to provide maximum cleaning and versatility. Soft rubber wheels and brushes conform to floor surface. Designed for large debris as well as smaller crumbs and dirt.

Features and benefits
•Two types of brushes provide maximum cleaning and versatility
• Dual debris pans with one-touch cleaning doors
• Soft rubber wheels and brushes conform to floor surface
• Wide 7.5 inch sweep path to cover large surface area
• Protective bumper to prevent damages to surfaces
• Designed for large debris as well as smaller crumbs and dirt
• Constructed of durable galvanized steel and tough ABS plastic for durability
• For hard floors or low pile carpets eliminating the need for two types of sweeper

Typical Applications
•Office
• Domestic
• Schools

See full description
Specifications for Dual Action Mechanical Sweeper
  • Overall Height
    111.8 cmmm
  • Overall Width
    24.1 cmmm
  • MFR Part No.
    FG421388BLA
  • Power Source
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome