Floor and Carpet Mechanical Sweeper Each

Order Code: ZT2427760S

£71.99 Inc VAT (20%)


Description

JanSan®Floor and Carpet Mechanical Sweeper


Perfect for a variety of food service applications, offices, libraries and
any environment that requires a silent sweeper, the 1/2" brushless blade
floor sweeper has non-marking rubber blades that effectively sweep up dust,
debris, and even semi-liquid debris from a variety of carpeted and hard
floor surfaces! Versatile, efficient, and easy to use, this model is also
simple to clean after use. It has a low profile design so that you can
easily clean both around and under furniture.


Constructed of durable galvanized steel and tough ABS plastic and built
with rubber wheels that glide easily on any surface, the Rubbermaid 4215-88
brushless floor sweeper is both durable and easy to use! It has a tinted
window that allows you to see when the sweeper needs to be emptied, and two
debris canisters with one-touch doors to accommodate speedy disposal.


Overall Dimensions:

Length: 10 1/2"

Width: 9 1/2"

Height: 44"

See full description
Specifications for Floor and Carpet Mechanical Sweeper Each
  • Colour
    Black
  • Product Type
    Sweepers & Vacuum Sweepers
  • Size
    19cm / 7.5"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome