0
1

KM70/15C Sweeper - KAR2734261K

Order Code: ZT1030067X

£499.99 Inc VAT (20%)


Description

KM 70/15 C
Compact entry-level push sweeper for indoor and outdoor use. 7x faster than using a broom with dramatically better results and dust reduction.
Standard accessories:
• Manual sweep drive
• Fold-down push handle
• Dustpan principle
• Adjustable side brush.

Dimensions (L x W x H): 1300 x 810 x 1040mm.
Weight: 20kg.

See full description
Specifications for KM70/15C Sweeper - KAR2734261K
  • Overall Length
    795mm
  • Maximum Working Width
    700mm
  • Overall Width
    400mm
  • MFR Part No.
    15171510
  • Weight
    20kg
  • Power Source
    Manual
  • Maximum Theoretical Performance
    2800m²/h
  • Overall Height
    935mm
  • Series
    KM70/15C
  • Working Width
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome