MEDUSA Battery Powered Sweeping Machine, With 2 Rechargeable Batteries, Suitable For All Surfaces

Order Code: ZT2688775S

£459.99 Inc VAT (20%)


Description

MEDUSA battery powered sweeping machine, with 2 rechargeable batteries, suitable for all surfaces. Supplied = assembled. Container capacity = 2 l. Width = 360 mm. Height = 110 mm. Length = 300 mm. Application = outdoor, inside. Product type = electric brooms. Large foot pedal makes it convenient to switch on and off without bending. Park position for space saving storage. Toolless replacement of sweeping roller and side brushes. Aluminium telescopic handle for adjustment to the optimum working position. Rubber lined wheels leave no marks, even on sensitive surfaces. Extremely large dust collection tray with 2 l dust collection capacity. Replaceable sweeper edge on the bottom of the housing. Commercial battery powered sweeping machine for fast, cordless and quiet interim cleaning of all surfaces, indoors and outdoors. The floating main sweeping roller adapts to each individual surface, regardless of whether it is a hard floor or carpet. The low volume makes the MEDUSA sweeping machine outstandingly suited for cleaning during business hours. It is supplied complete with 2 rechargeable batteries and a rapid charger. The battery operates for approx. 45 min. Application: ideal for entrance areas of all types, corridors, stairwells, driveways, storage or order picking areas, trade fairs, airports, train stations.

See full description
Specifications for MEDUSA Battery Powered Sweeping Machine, With 2 Rechargeable Batteries, Suitable For All Surfaces
  • Product Type
    Electric Brooms
  • Container Capacity
    2L
  • Applications
    Outdoor, Inside
  • Height
    110mm
  • Supplied
    Assembled
  • Width
    360mm
  • Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome