0
1
2
3
4
5
6
7

Push Sweeper, S4 Dual 2 in 1

Order Code: ZT1403658X

£149.99 Inc VAT (20%)

Currently unavailable

Description

Turn sweeping chores into effortless tasks with the Twin Push Sweeper from Karcher®. Suitable for use all year round on all types of dirt and debris, the S4 quickly sweeps away springtime petals, Autumn's fallen leaves, and collects winter grit into its 20 litre waste hopper.

Features and Benefits
• Wide sweeping width cleans areas of up to 2400m² per hour
• Large 20 litre hopper avoids frequent emptying
• The long 680mm side brush bristles sweep right to the edge
• Avoid stooping and back pain with the adaptable height push handle
• Can be collapsed for efficient, space-saving storage
• Easy to empty hopper avoids contact with the dirt and debris
• Comfortable footplate easily collapses the S 4 for quick storage
• Tool-free side brush attachment for user convenience

Typical Applications
• Pavements
• Garden paths and decking
• Garage and basement floors

Notes
• 2-year guarantee

See full description
Specifications for Push Sweeper, S4 Dual 2 in 1
  • Overall Length
    760mm
  • Weight
    10.2kg
  • Maximum Theoretical Performance
    2400m²/h
  • MFR Part No.
    1.766-360.0
  • Maximum Working Width
    680mm
  • Overall Width
    668mm
  • Overall Height
    940mm
  • Series
    S4
  • Working Width
    680mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome