Sweeping Machine, Turbo Sweeping System With An Extra Wide Sweeping Area, Model 497

Order Code: ZT2737016S

£1,099.99 Inc VAT (20%)


Description

Sweeping machine, turbo sweeping system with an extra wide sweeping area, model 497. Supplied = pre-assembled, final assembly by customer. Design of sweeper = turbo sweeping system. Sweeping width = 970 mm. Container capacity = 50 l. Output per hour = 3600 m². Width = 960 mm. Sweeping machine technical equipment = iSweep drive technology, turbo sweeping system, plate brush overhand on both sides, lateral guides, brush down-holder, stepless brush height adjustment, gears protected from dirt, ergonomic push handle, flexible sealing lips for low-dust sweeping. Brush roller drive = manual. Sweeping capacity (calculated) = 3600 m²/h. Height = 285 mm. Colour = red, black. Length = 895 mm. Application = larger areas. Product type = sweeping machines. Flexible sealing lip for low-dust sweeping. Ergonomic push handle. Optimal cleaning on diverse floors due to infinite brush height adjustment. Easy sweeping on kerb stones and walls due to additional guide rollers. Low dust formation due to intelligent air routing. For wet and/or dry sweeping. Space saving storage. Whether a side brush direct drive or turbo sweeping system, these sweeping machines are suitable for all jobs. For small or large areas in industry, production, workshop, car parks or gardens. For wet and dry, coarse and fine rubbish. All sweeping machines feature side brushes that extend on both sides, and which collect the dirt thoroughly and convey it directly into the spacious collection container. Ideal for larger areas in commercial use. The larger sweeping width (970 instead of 770 mm) delivers a significantly higher sweeping capacity per hour.

See full description
Specifications for Sweeping Machine, Turbo Sweeping System With An Extra Wide Sweeping Area, Model 497
  • Product Type
    Sweeping Machines
  • Colour
    Black
    Red
  • Brush Roller Drive
    Manual
  • Container Capacity
    50L
  • Sweeper Design
    Turbo Sweeping System
  • Applications
    Larger Areas
  • Length
    895mm
  • Height
    285mm
  • Width
    960mm
  • Sweeping Capacity (est.)
    3600 m²/h
  • Output per hour
    3600
  • Sweeping Width
    970mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome