Sweeping Machine, Turbo Sweeping System With Side Rollers On One Side, Model 477

Order Code: ZT2736972S

£929.99 Inc VAT (20%)


Description

Sweeping machine, turbo sweeping system with side rollers on one side, model 477. Supplied = pre-assembled, final assembly by customer. Design of sweeper = turbo sweeping system. Sweeping width = 970 mm. Container capacity = 50 l. Output per hour = 3000 m². Width = 790 mm. Sweeping machine technical equipment = iSweep drive technology, turbo sweeping system, plate brush overhand on both sides, lateral guides, brush down-holder, stepless brush height adjustment, gears protected from dirt, ergonomic push handle, flexible sealing lips for low-dust sweeping. Brush roller drive = manual. Sweeping capacity (calculated) = 3000 m²/h. Height = 285 mm. Colour = red, black. Length = 805 mm. Application = larger areas. Product type = sweeping machines. Flexible sealing lip for low-dust sweeping. Ergonomic push handle. Optimal cleaning on diverse floors due to infinite brush height adjustment. Easy sweeping on kerb stones and walls due to additional guide rollers. Low dust formation due to intelligent air routing. For wet and/or dry sweeping. Space saving storage. Whether a side brush direct drive or turbo sweeping system, these sweeping machines are suitable for all jobs. For small or large areas in industry, production, workshop, car parks or gardens. For wet and dry, coarse and fine rubbish. All sweeping machines feature side brushes that extend on both sides, and which collect the dirt thoroughly and convey it directly into the spacious collection container. Ideal for larger areas in commercial use with side rollers on one side.

See full description
Specifications for Sweeping Machine, Turbo Sweeping System With Side Rollers On One Side, Model 477
  • Product Type
    Sweeping Machines
  • Colour
    Red
    Black
  • Applications
    Larger Areas
  • Container Capacity
    50L
  • Height
    285mm
  • Sweeping Width
    970mm
  • Brush Roller Drive
    Manual
  • Sweeping Capacity (est.)
    3000 m²/h
  • Width
    790mm
  • Sweeper Design
    Turbo Sweeping System
  • Length
    805mm
  • Output per hour
    3000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome