Sweeping Machine, With 2 Side Brushes, Manual, Container Capacity 40 L

Order Code: ZT2709256S

£469.99 Inc VAT (20%)


Description

Sweeping machine, with 2 side brushes, manual, container capacity 40 l. Supplied = assembled. Design of sweeper = tandem roller system. Sweeping width = 800 mm. Container capacity = 40 l. Output per hour = 2800 m². Width = 660 mm. Sweeping machine technical equipment = completely manual. Brush roller drive = manual. Net cleaning surface max. = 1000 m². Sweeping capacity (calculated) = 2800 m²/h. Height = 330 mm. Colour = blue. Length = 800 mm. Application = public spaces, production areas. Product type = sweeping machines. Manual sweeping machine with two side brushes. Applications: outdoors, indoors. Very manoeuvrable. Lightweight and manoeuvrable - very good sweeping of coarse dirt. Suitable for surfaces up to approx. 1000 m². Stair compatible due to large wheels at the rear. Ideal for sweeping up to edges. Particularly suitable for fine and coarse and dry dirt such as paper, leaves, metal shavings. With two height adjustable side brushes made of hardwearing nylon and two counter-rotating roller brushes. Extremely easy to push and manoeuvre. Stairs are no problem due to large wheels at the rear. Supplied with spare drive belt for replacement in the event of corresponding wear and tear. Tandem roller system - 2 centre brushes that operate in sync.

See full description
Specifications for Sweeping Machine, With 2 Side Brushes, Manual, Container Capacity 40 L
  • Product Type
    Sweeping Machines
  • Colour
    Blue
  • Length
    800mm
  • Output per hour
    2800
  • Brush Roller Drive
    Manual
  • Sweeping Width
    800mm
  • Applications
    Public Spaces, Production Areas
  • Container Capacity
    40L
  • Height
    330mm
  • Supplied
    Assembled
  • Sweeping Capacity (est.)
    2800 m²/h
  • Sweeper Design
    Tandem Roller System
  • Width
    660mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome