Sweeping Machine, With Single Roller Overthrow System, Motorised, Container Capacity 50 L

Order Code: ZT2720970S

£1,699.99 Inc VAT (20%)


Description

Sweeping machine, with single roller overthrow system, motorised, container capacity 50 l. Supplied = assembled. Design of sweeper = single-roller overthrow system. Sweeping width = 650 mm. Container capacity = 50 l. Width = 600 mm. Sweeping machine technical equipment = battery. Brush roller drive = motorised. Net cleaning surface max. = 1500 m². Battery = 2x12 V/12 Ah. Sweeping capacity (calculated) = 2275 m²/h. Height = 480 mm. Colour = red/black. Length = 700 mm. Application = footpaths, storage halls, public spaces, production areas. Product type = sweeping machines. Applications: coarse dirt, larger quantities of sand. For narrow spaces. Very manoeuvrable. Light, easy to turn and quiet. Innovative, versatile and ergonomic. Ideal for sweeping edges. Particularly suitable for fine, coarse and dry dirt such as paper, leaves, metal shavings. The push along sweeper functions using a single roller overthrow system - 1 centre brush that conveys the dirt over the roller and into the dirt container behind it. Adjustment of the height of the nose wheel lowers the centre brush to ensure all hollows in the ground are swept out. The flexible side brushes, which are also electrically driven, help sweep out recesses and corners. Supplied complete with 2 x 12 Ah batteries and one battery charger.

See full description
Specifications for Sweeping Machine, With Single Roller Overthrow System, Motorised, Container Capacity 50 L
  • Product Type
    Sweeping Machines
  • Colour
    Red
    Black
  • Supplied
    Assembled
  • Battery Power
    2x12 V / 12 Ah
  • Sweeper Design
    Single-Roller Overthrow System
  • Height
    480mm
  • Width
    600mm
  • Sweeping Capacity (est.)
    2275 m²/h
  • Brush Roller Drive
    Motorised
  • Sweeping Width
    650mm
  • Container Capacity
    50L
  • Length
    700mm
  • Battery
    2x12 V / 12 Ah

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome