TORANA Floor Scrubber, Mains Operation Model Without Batteries, Area Coverage 1260 m²/h

Order Code: ZT2704050S

£3,299.99 Inc VAT (20%)


Description

TORANA floor scrubber, mains operation model without batteries, area coverage 1260 m²/h. Supplied = assembled. Container capacity, clean water = 15 l. Container capacity, dirty water = 16 l. Width = 51 mm. Brush speed = 130 rpm. Colour = red. Area coverage, calculated = 1260 m²/h. Height = 112 mm. Length = 106 mm. Voltage = 230 V. Weight = 57 kg. Area of application = hospitals, hospitality, office. Product type = floor cleaning machines. Easy to handle due to compact dimensions. Clearly configured control element. Ideal for office buildings, retail outlets, hospitality, hotels, schools, retirement homes, sales rooms, hospitals and fitness studios. Includes brush, medium (additional brushes and pads available separately) This manoeuvrable floor scrubber, which is easy to handle, features compact dimensions. It is ideal for small areas with objects above the floor. Due to the excellent suction performance, it also allows cleaning to be carried out during opening hours when there is foot traffic. The floor scrubber includes a direct drive without a belt and a suction bar that automatically oscillates in the direction of work. The brush with oscillating suspension adapts to the ground surface and exerts a uniform brush pressure (15 kg) The pleasantly quiet operation even allows cleaning to be carried out during opening hours.

See full description
Specifications for TORANA Floor Scrubber, Mains Operation Model Without Batteries, Area Coverage 1260 m²/h
  • Product Type
    Floor Cleaning Machines
  • Colour
    Red
  • Length
    106mm
  • Voltage
    230V
  • Clean Water Capacity
    15L
  • Width
    51mm
  • Dirty Water Capacity
    16L
  • Height
    112mm
  • Supplied
    Assembled
  • Area of application
    Hospitals, Hospitality, Office
  • Weight
    57kg
  • Coverage Area
    1260 m²/h
  • Brush Rotation Speed
    130rpm
  • Brush Speed
    130rpm
  • Area Coverage
    1260 m²/h
    1260

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome