Twin Sweep Sweeping Machine, TS 900E Basic, With Tandem Roller System

Order Code: ZT2700817S

£4,599.99 Inc VAT (20%)


Description

Twin Sweep sweeping machine, TS 900E Basic, with tandem roller system. Supplied = assembled. Design of sweeper = tandem roller system. Sweeping width = 900 mm. Container capacity = 75 l. Output per hour = 3600 m². Width = 820 mm. Brush roller drive = electric. Filter cleaning = manual. Net cleaning surface max. = 4000 m². Battery = 12 V/50 Ah. Sweeping capacity (calculated) = 460 m²/h. Height = 710 mm. Colour = red. Length = 1085 mm. Product type = sweeping machines. Without electric drive. On board charger. Mechanical filter cleaning. 2 side brushes swivelling out to the side. Large wheels at the front. Excellent battery performance. The largest manually guided vacuum sweeper is designed for professional applications and impresses with its manoeuvrability and convenient use. The Twin Sweep 900E and the integrated swing-out side brushes allow you to sweep in narrow aisles right into the corners. The extra large wheels are located at the front of the machine enabling excellent manoeuvrability. The patented TRS sweeping system, combined with the powerful dust extraction and filter performance, effortlessly removes dust, small debris and troublesome coarse dirt.

See full description
Specifications for Twin Sweep Sweeping Machine, TS 900E Basic, With Tandem Roller System
  • Product Type
    Sweeping Machines
  • Colour
    Red
  • Filter Cleaning
    Manual
  • Output per hour
    3600
  • Sweeping Capacity (est.)
    460 m²/h
  • Sweeper Design
    Tandem Roller System
  • Container Capacity
    75L
  • Sweeping Width
    900mm
  • Length
    1085mm
  • Height
    710mm
  • Width
    820mm
  • Brush Roller Drive
    Electric
  • Battery Power
    12 V / 50 Ah
  • Supplied
    Assembled
  • Battery
    12 V / 50 Ah

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome