1-Ply C-Fold Hand Towels Natural (Pack of 2760) - 2W00878

Order Code: ZT1541145S

£22.99 Inc VAT (20%)


Description

These 2Work C-Fold hand towels are 100% recycled and come in a natural finish for environmentally friendly use. Perfect for shared kitchens and washrooms, these economical 1-ply hand towels can be used with dispensers for improved hygiene standards. Designed for drying hands and surfaces, this pack contains 15 sleeves with 176 hand towels per sleeve. This pack contains 2,640 hand towels in total.
1-ply, C-fold paper towels
Highly absorbent
85% recycled
Compatible for use in standard hand towel dispensers
Towel size: 217mm x 310mm
Colour: Natural
176 towels per sleeve
Pack of 2640

See full description
Specifications for 1-Ply C-Fold Hand Towels Natural (Pack of 2760) - 2W00878
  • MFR Part No.
    2W00878
  • Weight
    7.4kg
  • Number of Ply
    1-ply
  • Product Type
    C-Fold Hand Towels
  • Size
    217mm x 310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome