0
1

130043 Paper Plus 420 Top Pak 2-Ply White, Pack of 5

Order Code: ZT1029771X

£81.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The Tork 2-ply Multipurpose Wiping Paper Plus is the ideal choice for businesses seeking efficient and cost-effective cleaning solutions. Designed for use in the Tork Folded Wiper/Cloth Dispenser, this paper is perfect for mopping up spills and drying hands, helping maintain a clean, hygienic environment. With Quick Dry technology, it offers exceptional absorbency, reducing paper usage and waste, making it both economical and effective. The dispenser keeps the refills clean while ensuring one-at-a-time dispensing, further reducing waste and increasing hygiene standards.

Features and Benefits
• Quick Dry technology enables excellent absorbency and wet strength
• Economical design reduces paper usage thanks to efficient absorbency
• Versatile, suitable for both hand drying and mopping up spills
• One-at-a-time dispensing helps reduce waste
• Sheet size: 320 x 390mm
• Pack quantity: 200 sheets per pack, 5 packs per case

See full description
Specifications for 130043 Paper Plus 420 Top Pak 2-Ply White, Pack of 5
  • Sheets Per Sleeve
    200
  • Sheet Length
    385mm
  • Sheet Width
    324mm
  • Number of Ply
    2
  • MFR Part No.
    130043
  • Sheets Per Pack
    1000
  • Sleeves per Box
    5
  • Colour
    White
  • Pack Quantity
    5
  • Sheets Per Roll
    1000
  • Type
    Wiper Cloths
  • Number of Sheets
    1000
  • Sleeves Per Pack
    5
  • Series
    Paper Plus
  • Certification
    FSC
  • Product Form
    Sheet
  • Hygienically Wrapped
    No
  • Food Contact
    Yes
  • Dispenser Type
    Wall Mounted
  • System
    W4
  • Textured/Embossed
    No
  • Roll Type
    Folded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome