0
1

130083 Ind. Heavy Duty Paper 440 Handy Box 3-Ply Blue (1)

Order Code: ZT1030454X

£35.99 Inc VAT (20%)


Description

A strong and bulky wiper, ideal for engineering and mechanical environments. Fast absorption of oil and lubricants improves productivity. Added bulk and softness improves hand protection.

Handy Box System
Supplied in a portable box with easy handle and punch-out dispensing hole.

Specifications for 130083 Ind. Heavy Duty Paper 440 Handy Box 3-Ply Blue (1)
  • Sheets Per Pack
    200
  • Colour
    Blue
  • Sleeves per Box
    1 roll
  • Sheet Width
    290mm
  • Sheets Per Sleeve
    200
  • MFR Part No.
    130083
  • Number of Ply
    3
  • Sheet Length
    320mm
  • Fold Type
    Roll
  • Certification
    FSC
    Eco Label
  • Series
    Industrial Heavy-Duty
  • Product Form
    Sheet
  • Number of Sheets
    200
  • Sleeves Per Pack
    1
  • Type
    Wiping Paper
  • Roll Type
    Folded
  • System
    W7
  • Textured/Embossed
    No
  • Sheets Per Roll
    200
  • Food Contact
    Yes
  • Hygienically Wrapped
    No
  • Dispenser Type
    Portable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome