1PLY Green V Fold Hand Towel (CS-3510)

Order Code: ZT3960214S

£19.99 Inc VAT (20%)


Description

The V-fold hand towels from Northwood® are a premium 1-ply paper solution designed for customers who prioritise cost-efficiency and hygiene. The high-quality construction ensures a luxurious hand-drying experience, while the innovative V-fold design automatically presents the next towel, eliminating cross-contamination concerns.

Features and Benefits
• High-quality construction for durability in use
• Innovative V-fold design eliminates cross-contamination
• Made from recycled paper for a sustainable hand-drying solution
• Compatible with most standard hand towel dispensers for versatile applications

Typical Applications
• Used for washroom hand drying in a variety of industries

Notes
• Use with Dispenser SOL9524210K

See full description
Specifications for 1PLY Green V Fold Hand Towel (CS-3510)
  • Sheets per pack
    3510
  • Colour
    Green
  • Number of Ply
    1
  • MFR Part No.
    HV1G35
  • Fold Type
    V-Fold
  • Number of Sheets
    3510
  • Sheet Length
    187mm
  • Product Form
    Sheet
  • Sheet Width
    230mm
  • Series
    Essentials
  • Certification
    FSC
  • For Use With
    SOL9524210K
  • Sleeves Per Pack
    15
  • Textured/Embossed
    Yes
  • Type
    V-Fold
  • Dispenser Type
    Wall Mounted
  • Food Contact
    Yes
  • Sheets Per Roll
    234

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome