Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Folded Towels
47107460 Express Natural Z-Fold Towel, Pack of 12
By Tork
Order Code:
ZT1045228P
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/folded-towels/47107460-express-natural-z-fold-towel-pack-of-12/p/ZT1045228P
Add to quotation
Schedule an order and save 5%
View all Folded Towels
Description unavailable
Specifications
Specifications for 47107460 Express Natural Z-Fold Towel, Pack of 12
Colour
Natural
MFR Part No.
47107460
Fold Type
Z-Fold
Sleeves per Box
12
Sheets Per Pack
3000
Number of Ply
1
Sheet Width
213mm
Sheet Length
241mm
Sheets Per Sleeve
250
Number of Sheets
250
Sleeves Per Pack
12
Product Form
Folded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome