530178 Tork Heavy Duty M/P Folded Cloth White

Order Code: ZT3421888S

£102.99 Inc VAT (20%)


Description

Industrial spaces call for durable cleaning cloths that can handle a range of tasks. These heavy-duty cleaning cloths effectively tackle oil and grease while protecting hands from heat and metal scraps.
• Easily remove stubborn oil, grease and water marks in industrial environments and save time with these multipurpose cleaning cloths.
• Save money by replacing expensive rental towels – these durable cleaning cloths are suitable for repeated use.
• Protect hands from heat and metal scraps in industrial spaces, thanks to these cloths' heavy-duty design.
• Help the operations and environment by using less solvent – our exelCLEAN® cloths reduce solvent use by up to 40%
• Optimise consumption and minimise waste of cleaning cloths with the one-at-a-time dispensing feature.
• Improve your operation’s sustainability – this product packaging is made from 100% recycled fibres and at least 30% recycled plastics.

See full description
Specifications for 530178 Tork Heavy Duty M/P Folded Cloth White
  • MFR Part No.
    530179
  • Colour
    White
  • Cloth Type
    Cleaning Cloth
  • Applications
    Heavy-Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome