0
1
2
3
4
5
6
7
8

6034, X60 1/4 Fold Cloths, White, 12 packs x 76 cloths

Order Code: ZT1029725X

£209.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

WypAll X60 General Clean light-to-medium-duty quarterfold cleaning cloths. Perfect for general wiping tasks in industrial manufacturing, they are precision-engineered to enhance cleaning performance and lower cost-in-use. Packaged in a splash-proof, water-repellent polybag. 12 Packs x 76 White Cloths (912 Total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for 6034, X60 1/4 Fold Cloths, White, 12 packs x 76 cloths
  • Sheet Length
    330mm
  • Sleeves per Box
    12
  • Sheets Per Pack
    912
  • Series
    6034 Wypall X60
  • MFR Part No.
    6034
  • Sheet Width
    318mm
  • Number of Ply
    1
  • Sheets Per Sleeve
    76
  • Colour
    White
  • Fold Type
    Quarter Fold
  • Sheets Per Roll
    912
  • Pack Quantity
    12
  • Type
    Cloths
  • Number of Sheets
    912
  • Sleeves Per Pack
    12
  • Product Form
    Sheet
  • Textured/Embossed
    No
  • Hygienically Wrapped
    No
  • System
    X60
  • Roll Type
    Folded
  • Dispenser Type
    Portable
  • Food Contact
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome