61624 Plus Hand Towel Non Stop Easyflush M2 2 Ply White Handy Pack 2400 Sheet

Order Code: ZT2429131S

£35.99 Inc VAT (20%)


Description

Katrin 61624 Plus Hand Towel Non StopEasyFlush M2 2 Ply White is a Soft but strong high-quality paper towels, with excellent absorbency, for hygienic, effective and gentle hand drying.
Quickly and completely water soluble quality that is ideal for use in closed or sensitive wastewater systems (e.g. vacuum systems in public transport).
2-ply, bright white multifold towels with Z-fold (3 panels) and small sheet format (20,3 cm).
Recommended for all washrooms with low to high traffic and for users who have high quality expectations.
The self-presenting sheets, combined with the KATRIN hand towel dispenser Mini or M, guarantee hygienic dispensing.
The individually presented, fully open sheets deliver controlled and cost effective usage.
The unique windmill embossing combines attractive design with sophisticated technology and offers excellent absorption properties with pleasant softness.
The smart, compact Handy Pack format with integrated handle enables thousands of towels to be carried comfortably with just one hand. The integrated perforation makes it easy to open and offers optimum protection against moisture.
The film packaging contains at least 30% recycled content (= 'GREEN PACK') and is 100% recyclable.
Certified with the EU Ecolabel and the Nordic Ecolabel.
Dermatologically tested.
Approved for direct food contact.
2400 Sheets per pack, 15 packs of 160 sheets.
W:20.3 (flat width dispenser fitting) x L:24cm (opened length)

See full description
Specifications for 61624 Plus Hand Towel Non Stop Easyflush M2 2 Ply White Handy Pack 2400 Sheet
  • Colour
    White
  • Product Type
    Katrin Folded Towels
  • Size
    2400 Sheets
  • Material
    Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome