0
1
2
3
4

6622 Scott Control Hand Towel Rolled 1PLY 300M (6 Roll-1200 Sheet)

Order Code: ZT2489376S

£99.99 Inc VAT (20%)


Description

 Scott® Control™ Rolled H/Towel 6622 1ply 300m 6rolls 1200sheets are for when hygeine is a prioeity. These gentle rolls last longer and are stronger and are designed to minimise risk and help with germ and contamination control. Gentle rolled hand towels that are kind to the skin for frequent hand drying in hygiene critical environments.

Features and Benefits
• Airflex™ Technology results in superior absorbency, so you can reduce the risk of cross contamination
Compatible with the one-wipe-clean Aquarius™ Rolled Hand Towel Dispenser in white (code 7375) or black (code 7376).
• European Ecolabel certified for environmental assurance
• Food contact certified
• Each case contains 6 x 300m 1 ply rolls

See full description
Specifications for 6622 Scott Control Hand Towel Rolled 1PLY 300M (6 Roll-1200 Sheet)
  • Product Type
    Control Hand Towels
  • Colour
    White
  • Sheet Length
    300000mm
  • Number of Ply
    1
  • MFR Part No.
    6622
  • Sheet Width
    198mm
  • Roll Length
    300m
  • Fold Type
    Rolled
  • Series
    Control
  • Certification
    Eco Label
    FSC
  • Product Form
    Roll
  • Number of Sheets
    7200
  • Sleeves Per Pack
    6
  • Type
    Rolled
  • Food Contact
    Yes
  • Sheets Per Roll
    1200
  • Total Length
    1800m
  • Dispenser Type
    Wall Mounted
  • Textured/Embossed
    Yes
  • Core Diameter
    44mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome