0
1
2
3
4
5

6771 Ultra Soft Hand Towels Med White 30 Sleeve

Order Code: ZT1030458X

£239.99 Inc VAT (20%)

Currently unavailable

Description

Kleenex® Ultra Super Soft 6771
Super soft 3-ply towels. Interfold, individual self presenting hand towels ready for use, and only touched by the user. Hygienic and high image for best comfort and care. 3-ply.
Size: 32 x 22cm.
Colour: white.
Sheets per sleeve: 88.
Sleeves per pack: 30.

See full description
Specifications for 6771 Ultra Soft Hand Towels Med White 30 Sleeve
  • MFR Part No.
    6771
  • Series
    6771
  • Sheet Width
    320mm
  • Sheets Per Sleeve
    96
  • Fold Type
    Interfold
  • Number of Ply
    3
  • Sleeves per Box
    30
  • Colour
    White
  • Sheets Per Pack
    2880
  • Sheet Length
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome