0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19
20
21

8387 WypAll X70 Cloths Quarter Folded White (12-PKS)

Order Code: ZT3462818S

£183.99 Inc VAT (20%)


Description

The WypAll X70 Range has been specially designed for medium duty wiping tasks, especially where absorbency is key. WypAll X70 absorbs oil and water 3 times faster than laundered cloths. Even when wet, it stays strong and keeps its shape. Leading the way in absorbency, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and reusable cloth. Advanced Hydroknit technology ensures each cloth is lightweight, absorbs quickly, helping to reduce residue and allow versatile cleaning across a variety of tasks, so your surfaces are ready to perform. Perfect for use in industrial manufacturing. Supplied as quarter-fold cloths in a poly pack helping to provide protection from grime/dirt touching the product. Single sheet dispensing, to control usage, reduce waste and provide access to protected cloths. Individual sheet size 30.5cm (L) x 31.8cm (W). Compatible with WypAll cloth Dispenser (product code 7969). 12 packs x 76 1/4 fold cloths, 1 ply, white (912 total)

See full description
Specifications for 8387 WypAll X70 Cloths Quarter Folded White (12-PKS)
  • Sheet Size
    30.5cm x 31.8cm
  • Colour
    White
  • Number of Ply
    1