0
1
2
3
4
5
6
7
8
9
10
11
12

8388, X80 Quarter Fold Cloths, 1 ply, white, 4 packs x 50 cloths

Order Code: ZT1029730X

£42.99 Inc VAT (20%)


Description

From wiping up grime, oil and grease to soaking up food prep spills, having the right wipe on hand is crucial to your operation. A clean, absorbent and durable alternative to paper towels, rags and shop towels, WypAll offers a wide range of task-specific wipes and cloths designed to meet your industry needs and enhance your confidence in every clean. The Power Clean range has been specially designed to tackle the toughest tasks - from heavy-duty cleaning to lint free surface prep, perfect for use in industrial manufacturing. A task focused solution, WypAll X80 cleaning cloths do not tear and maintain consistency in quality and size. 70% of users were impressed by the durability of the absorbent cleaning cloth, leading them to be preferred over rags by 3 times more users. Advanced Hydroknit technology ensures each white cloth is strong, durable and highly absorbent. Leading in strength, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and reusable cleaning cloth. These absorbent cloths are sold in a protective poly pack to prevent grime and dirt touching the product. Single sheet dispensing ensures users only touch the cleaning cloth they use and also helps to control usage, increase hygiene and reduce waste. The cloths to clean surfaces are also food contact certified. The white cleaning cloths are compatible with the WypAll Wiper Dispenser (product code 7969). Each individual quarterfold wiping cloth measures 30.5cm (L) x 31.7 (W). WypAll X80 Power Clean Cleaning Cloths can be used with detergent or disinfectant. These reusable cloths have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe their own work spaces, vehicles, desks, seating and food prep areas before and after use. When the WypAll X80 Power Clean wipers are used for spray and wipe it also helps to enable production workers to clean down/sanitise individual workstations before hand-off to next shift. For environments where fully saturated wiping is a requirement, these absorbent cleaning cloths are tested as compatible with soap/detergent, hydrogen peroxide, peracetic acid, isopropanol, acetone, methyl ethyl ketone and bleach (sodium hypochlorite). Always follow manufacturers' instructions for dilution, application and contact time. Because bleach tends to destabilise, compatibility testing period was limited to 24 hours to reflect the usage instructions recommend by the bleach manufacturer. 4 Packs x 50 Quarterfold, White, Absorbent Cloths (200 Total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for 8388, X80 Quarter Fold Cloths, 1 ply, white, 4 packs x 50 cloths
  • Sleeves per Box
    4
  • Series
    8388 Wypall X80
  • Number of Ply
    1
  • Sheet Width
    305mm
  • Sheets Per Sleeve
    50
  • MFR Part No.
    8388
  • Colour
    White
  • Fold Type
    Quarter Fold
  • Sheets Per Pack
    200
  • Sheet Length
    318mm
  • Grade
    Heavy-duty
  • Type
    Wipes
  • Sheets Per Roll
    200
  • Pack Quantity
    4
  • Product Form
    Sheet
  • Number of Sheets
    200
  • Sleeves Per Pack
    4
  • Textured/Embossed
    No
  • System
    X80
  • Food Contact
    Yes
  • Roll Type
    Folded
  • Dispenser Type
    Portable
  • Hygienically Wrapped
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome