1. Cleaning & Hygiene/
  2. Paper Rolls, Towels & Dispensers/
  3. Folded Towels
Advanced Singlefold Hand Towels
0
1

Advanced Singlefold Hand Towels


2 Variants From
£52.99

Inc VAT (20%)

Up to 3.5% off
See 2 Product Variants
£52.99

Description

Available in a choice of colours, these single-fold hand towels from Tork® are a durable, double-ply solution to hand drying.

Each towel is c-folded and packed using the interfolded ZZ system to ensure minimal touchpoints and single sheet dispensing. This reduces the risk of cross-contamination and helps to stop the spread of germs and viruses.

Features and Benefits
• Super-absorbent for reduced consumption and cost savings
• Easy to refill clips save on maintenance times
• Embossed with an attractive leaf pattern for a great impression
• Single sheet dispensing reduces touchpoints for improved hygiene

Typical Applications
• Office settings
• Healthcare
• Schools and nurseries
• Industrial

Notes
• Made from recycled fibres

Approvals
• EU Ecolabel certified
• FSC® certified
• FSC® Chain-of-Custody

Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• OHSAS 18001 - Occupational Health & Safety management
• BRC-IoP
• Fulfills the Packaging and Packaging Waste Directive (94/62/EC)

See full description

Feature Attributes

Sheets Per Sleeve:

250

Sheet Length:

230 mm

Sheet Width:

248 mm

Number of Ply:

2

Sleeves per Box:

15

Sheets Per Pack:

3750

More attributes