Blue 1-Ply Z-Fold Hand Towel 250 Sheets, Pack of 12 KMMAX7085

Order Code: ZT1542383S

£34.99 Inc VAT (20%)


Description

Maxima Z-fold 1-Ply hand towels come in handy packs of fifteen and are perfect for general, everyday use. Designed to be used in conjunction with standard hand towel dispensers, they offer a convenient solution to sudden spillages, or for drying your hands. The super absorbent paper soaks up water with ease, so you can dry your hands with the minimum of effort. These towels come supplied in 12 packs of 250.
1-Ply Z-fold hand towel
Great for mopping up spillages
Can be used in a wall mounted dispenser
Highly efficient and absorbent
Ideal for general cleaning
Great for washrooms
Good value for money
12 packs with 250 towels per pack
Made from 100% recycled paper
Colour: Blue

See full description
Specifications for Blue 1-Ply Z-Fold Hand Towel 250 Sheets, Pack of 12 KMMAX7085
  • MFR Part No.
    CPD43177
  • Weight
    6.82kg
  • Pack Quantity
    15
  • Product Type
    Z-Fold Hand Towel
  • Colour
    Blue
  • Number of Ply
    1
  • Type
    1-Ply Z-Fold Hand Towel
  • Roll Width
    397mm
  • Fold Type
    Z-Fold