C Fold Paper Hand Towels 1-Ply Green Green 2880 Sheet

Order Code: ZT2429168S

£23.99 Inc VAT (20%)


Description

JanSan C Fold Paper Hand Towels 1Ply Green excellent value paper hand towels in recycled blue tissue offer a highly economical solution for busy washrooms where high-capacity hand drying and quick customer turnover are key. The neat and convenient C-Fold towel design means that only one towel will be dispensed at a time. 100% recycled 1 ply tissue. An ideal, budget-friendly solution for any business-related washroom, kitchen, or other professional environment requiring quick clean-up and drying facilities.
Product features - Material Recycled Paper - The 1-ply material makes the towels budget-friendly yet effective at drying hands - The towels can also be recycled and composted after use if free from heavy soiling - The hand towels form a 'C' when dispensed to ensure only one sheet is taken at a time - These towels are made from sustainable, recycled paper - CHSA accredited design allows for safe use within commercial environments - Ideal for kitchens, front-of-house areas and washrooms
Specifications - Case: 2880 - Units: 15 - L:31cm x W:22.5cm - Sheets per unit: 192 - Ply: 1

See full description
Specifications for C Fold Paper Hand Towels 1-Ply Green Green 2880 Sheet
  • Colour
    Green
  • Product Type
    C-Folded Hand Towels
  • Size
    2880 Sheets
  • Material
    Recylcled Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome