Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Folded Towels
Check Design Tea Towels 430 x 680mm, Pack of 10 KRSRY0311
By 2Work
Order Code:
ZT1541817S
£7.29
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
7.29
https://www.zoro.co.uk/shop/cleaning-and-hygiene/folded-towels/check-design-tea-towels-430-x-680mm-pack-of-10-krsry0311/p/ZT1541817S
Add to quotation
View all Folded Towels
Description
2Work Check Design Tea Towels 430x680mm (Pack of 10) KRSRY0311
Specifications
Specifications for Check Design Tea Towels 430 x 680mm, Pack of 10 KRSRY0311
Width
230mm
Pack Quantity
10
MFR Part No.
CPD02228
Depth
380mm
Height
400mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome