0
1

Cleaning Cloth White, Pack of 8 510150

Order Code: ZT1029802X

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

This multi-purpose Tork Cleaning Cloth is soft and flexible, yet strong. It is ideal for most lighter cleaning tasks, and quickly absorbs both oils and liquids, which makes your cleaning efforts easier. This cloth comes in a protective and portable plastic small pack, which makes the cleaning cloth easily available when needed.

Features:
- Multipurpose and flexible: handles most cleaning tasks including tight spaces
- exelCLEAN™ technology: improves cloth strength and saves you time when cleaning
- All Tork Cleaning Cloths are silicon free and do not contain heavy-metal based dyes
- Folded cloth format: one sheet at a time dispensing, reducing consumption

See full description
Specifications for Cleaning Cloth White, Pack of 8 510150
  • Sleeves per Box
    8
  • Sheet Width
    320mm
  • Colour
    White
  • Sheets Per Sleeve
    55
  • Number of Ply
    1
  • Sheet Length
    385mm
  • Sheets Per Pack
    440
  • MFR Part No.
    510150
  • Sheets Per Roll
    440
  • Type
    Cloths
  • Pack Quantity
    8
  • Sleeves Per Pack
    8
  • Product Form
    Sheet
  • Number of Sheets
    440
  • Roll Type
    Folded
  • Dispenser Type
    Portable
  • Textured/Embossed
    No
  • Hygienically Wrapped
    No
  • System
    W8
  • Food Contact
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome