Coloured Long Lasting Cloth Blue 8X 40 Sheets

Order Code: ZT3609384S

£99.99 Inc VAT (20%)


Description

Meet the resilient and absorbent Tork Cleaning Cloth, designed for extended use without the risk of tearing. Crafted in four distinct colors, it's your solution to prevent cross-contamination effectively. Whether in commercial kitchens, healthcare settings, or general cleaning applications, this durable cloth ensures reliability and efficiency. The Tork Cleaning Cloth stands out as a reusable, sturdy choice, contributing to environmental sustainability. Upgrade your cleaning routine with a versatile solution that combines durability, absorbency, and color-coded convenience for a hygienic and efficient operation.

Features and Benefits
• Versatile: Suitable for various cleaning tasks with compatibility with solvents, disinfectants, and detergents.
• Multipurpose: Handles general wiping tasks efficiently with a perfect balance of strength and absorbency.
• Durable: Strong and tear-resistant, ensuring longevity and reusability for cost-effective and sustainable cleaning solutions.

See full description
Specifications for Coloured Long Lasting Cloth Blue 8X 40 Sheets
  • Sheet Length
    160mm
  • Number of Ply
    1
  • Type
    Cleaning Cloth
  • MFR Part No.
    19445
  • Colour
    Blue
  • Sheet Width
    300mm
  • Series
    Long-Lasting
  • Number of Sheets
    320
  • Certification
    FSC
  • Sleeves Per Pack
    8
  • Product Form
    Sheet
  • Roll Type
    Folded
  • Food Contact
    Yes
  • Dispenser Type
    Portable
  • System
    W8
  • Hygienically Wrapped
    No
  • Textured/Embossed
    No
  • Sheets Per Roll
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome