0
1
2
3
4
5
6
7
8
9
10

Control, 6659, Flushable Folded Hand Towels, 1 ply, White, 15 packs x 300 sheets

Order Code: ZT1030485X

£59.99 Inc VAT (20%)


Description

SCOTT® hand towels are softer and more absorbent than conventional towels. Designed to dispense single towels to improve hygiene, the safe flush technology helps to prevent blockages and reduces maintenance costs in busy washrooms.

Features and Benefits
• The clever, interfolded design helps to prevent ripping when dispensing
• Designed for single towel dispensing reducing mess and wastage
• Airflex™ technology ensures absorbent and strong towels, even when wet
• Compatible with AQUARIUS* Folded Hand Towel Dispensers (product codes 6945 and 7171) and KIMBERLY-CLARK PROFESSIONAL* Folded Hand Towel Dispenser (product code 9962)

Typical Applications
• Ideal for use in areas where towels must be flushable, such as airline and hospital facilities
• Food industry

See full description
Specifications for Control, 6659, Flushable Folded Hand Towels, 1 ply, White, 15 packs x 300 sheets
  • MFR Part No.
    6659
  • Sheet Width
    215mm
  • Fold Type
    Interfold
  • Sleeves per Box
    15
  • Series
    6659
  • Colour
    White
  • Number of Ply
    1
  • Sheets Per Pack
    4500
  • Sheets Per Sleeve
    300
  • Sheet Length
    210mm
  • Grade
    Medium
  • For Use With
    KIM9526945K
  • Product Form
    Sheet
  • Sleeves Per Pack
    15
  • Number of Sheets
    4500
  • Certification
    Eco Label
    FSC
  • Sheets Per Roll
    300
  • Dispenser Type
    Wall Mounted
  • Type
    Interfold
  • Textured/Embossed
    No
  • Food Contact
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome