Control Interfold Hand Towels 6663 - V Fold Paper Towels - 15 Packs x 212 Paper Hand Towels (3,180 total)
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17

Control Interfold Hand Towels 6663 - V Fold Paper Towels - 15 Packs x 212 Paper Hand Towels (3,180 total)

Order Code: ZT1030463X

£49.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Elevate your washroom experience with trusted and familiar Scott Control washroom solutions, designed to support washroom hygiene compliance control in the workplace. For busy washrooms demanding consistent hand hygiene and efficiency, choose Scott Control interfold hand towels to minimise risk and help support contamination control. Unique Airflex Technology in these disposable hand towels results in superior absorbency, making drying hands an efficient and effective process and reducing the risk of cross contamination. These gentle paper towels are designed to be kind to the skin for frequent hand drying, actively encouraging hand hygiene compliance. Interfold paper towels, or M fold hand towels as they are also known, are designed to dispense one paper hand towel at a time. This single sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the sheet they're using. Dispensing one paper towel at a time is also designed to improve cost in use as the user only takes the hand towels they need when drying hands. Our touch free dispensers reduce the risk of cross contamination. Compatible with a variety of Kimberly-Clark paper towel dispenser options: Aquarius dispensers in white or black (product codes 6945 and 7171), a high capacity dispenser (code 9962) and a high image stainless steel dispenser (code 8971). FSC and European Ecolabel certified for environmental assurance. One clip of Scott Control interfold hand towels contains 212 M fold hand towels. Each 1 ply paper towel measures 31.5cm x 21.5cm. 15 packs x 212 white, 1 ply sheets (3,180 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for Control Interfold Hand Towels 6663 - V Fold Paper Towels - 15 Packs x 212 Paper Hand Towels (3,180 total)
  • Sheets Per Pack
    3180
  • Colour
    White
  • Sheet Width
    217mm
  • Series
    6663
  • Fold Type
    Interfold
  • Number of Ply
    1
  • Sheets Per Sleeve
    212
  • Sheet Length
    315mm
  • Sleeves per Box
    15
  • MFR Part No.
    6663
  • Grade
    Medium
  • Product Form
    Sheet
  • Sleeves Per Pack
    15
  • For Use With
    KIM9526945K
  • Number of Sheets
    3180
  • Certification
    FSC
    Eco Label
  • Food Contact
    Yes
  • Textured/Embossed
    No
  • Type
    Interfold
  • Sheets Per Roll
    212
  • Dispenser Type
    Wall Mounted