Control Interfold Hand Towels 6682 - Blue Paper Towels - 15 Packs x 240 V Fold Paper Hand Towels (3,600 total)
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17

Control Interfold Hand Towels 6682 - Blue Paper Towels - 15 Packs x 240 V Fold Paper Hand Towels (3,600 total)

Order Code: ZT1030476X

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£79.674%


Description

Elevate your washroom experience with trusted and familiar Scott Control washroom solutions, designed to support washroom hygiene compliance control in the workplace. Where consistent hand hygiene and efficiency are priorities, choose Scott Control blue interfold hand towels to minimise risk and help support contamination control. Scott Control blue paper towels are detectable for hand drying in contamination critical environments. Unique Airflex Technology in these disposable hand towels results in superior absorbency, making drying hands an efficient and effective process and reducing the risk of cross contamination. Interfold paper towels, or V fold hand towels as they are also known, are designed to dispense one paper hand towel at a time. This single sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the sheet they're using. Dispensing one paper towel at a time is also designed to improve cost in use as the user only takes the hand towels they need when drying hands. Our touch free dispensers reduce the risk of cross contamination. These hand towels feature compression technology for increased sustainability through reduced storage and transportation. Compatible with a variety of Kimberly-Clark paper towel dispenser options: Aquarius dispensers in white or black (product codes 6945 and 7171), a high capacity dispenser (code 9962) and a high image stainless steel dispenser (code 8971). FSC and European Ecolabel certified for environmental assurance. Food contact certified. One clip of Scott Control blue interfold hand towels contains 240 V fold blue paper towels. Each 1 ply paper towel measures 31.5cm x 20cm. 15 x 240 blue, 1 ply sheets (3,600 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for Control Interfold Hand Towels 6682 - Blue Paper Towels - 15 Packs x 240 V Fold Paper Hand Towels (3,600 total)
  • Sheet Width
    315mm
  • Sheets Per Sleeve
    240
  • Sleeves per Box
    15
  • Series
    6682
  • Fold Type
    Interfold
  • Colour
    Blue
  • Sheet Length
    200mm
  • Number of Ply
    1
  • Sheets Per Pack
    3600
  • MFR Part No.
    6682
  • Grade
    Medium
  • Sleeves Per Pack
    15
  • For Use With
    KIM9526945K
  • Certification
    Eco Label
    FSC
  • Product Form
    Sheet
  • Number of Sheets
    3600
  • Dispenser Type
    Wall Mounted
  • Type
    Interfold
  • Food Contact
    Yes
  • Textured/Embossed
    No
  • Sheets Per Roll
    240