0
1
2
3
4
5
6
7
8
9
10
11
12
13

Essential, 6637, Compact, Interfolded Hand Towels, 1 ply, Small, White, 15 packs x 340 sheets

Order Code: ZT1268078X

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£62.394%


Description

For reliability in busy washrooms demanding consistency, quality and value from one of the world's most trusted brands, choose Scott Essential Hand Towels. A compact version of our most efficient folded hand towel for reliable everyday hand drying. Offering consistent quality at an affordable price. Our unique Airflex Technology results in superior absorbency, so you use less and waste less. The clever, interfolded design delivers single sheet dispensing reducing wastage and providing exceptional cost in use. Compatible with a variety of dispenser options: Aquarius dispensers in white or black (product codes 6945 and 7171), a high capacity dispenser (code 9962) and a high image stainless steel dispenser (code 8971). FSC and European Ecolabel certified for environmental assurance. Food contact certified. Each case contains 15 packs of 340, 1 ply sheets sized 21cm x 18.6cm. 15 packs x 340 white, 1 ply sheets (5,100 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for Essential, 6637, Compact, Interfolded Hand Towels, 1 ply, Small, White, 15 packs x 340 sheets
  • Sheet Width
    186mm
  • Sleeves per Box
    15
  • Colour
    White
  • Sheets Per Pack
    5100
  • Sheets Per Sleeve
    340
  • MFR Part No.
    6637
  • Fold Type
    Interfold
  • Series
    6637
  • Number of Ply
    1
  • Sheet Length
    210mm
  • Number of Sheets
    340
  • Sleeves Per Pack
    15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome