0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17

Essential Interfold Hand Towels 6617 - V Fold Paper Towels - 15 Packs x 340 Paper Hand Towels (5,100 total)

Order Code: ZT1268080X

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.395%

Order by 3pm, get it Tomorrow

Description

Elevate your washroom experience with trusted and familiar Scott Essential washroom solutions, designed to help you support washroom hygiene standards in high frequency environments without compromising on quality and value. Scott Essential interfold paper towels are our most efficient disposable hand towels, designed for reliable everyday hand drying. Interfold paper towels, or V fold paper towels as they are also known, are designed to dispense one paper hand towel at a time. This single sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the sheet they're using. Our touch free dispensers reduce the risk of cross contamination. Dispensing one paper towel at a time is also designed to improve cost in use as the user only takes the hand towels they need when drying hands. With 340 hand towels per clip, maintenance time is reduced as there are fewer product changeovers. This high volume of paper hand towels per clip is also designed to support workplace hygiene standards in high frequency environments as the risk of run outs is lower than hand towels with fewer paper towels per clip. These folded paper hand towels also feature our unique Airflex Technology resulting in faster absorbency for more hygienic hand drying, whilst also using less and creating less waste, helping you get more for your spend whilst improving workplace hygiene. These interfold hand towels feature compression technology for increased sustainability through reduced storage and transportation. Compatible with a variety of Kimberly-Clark paper towel dispenser options: Aquarius dispensers in white or black (product codes 6945 and 7171), a high capacity dispenser (code 9962) and a high image stainless steel dispenser (code 8971). FSC and European Ecolabel certified for environmental assurance. Food contact certified. One clip of Scott Essential interfold paper towels contains 340 V fold hand towels. Each 1 ply paper towel measures 21cm x 20cm. 15 packs x 340 white, 1 ply sheets (5,100 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for Essential Interfold Hand Towels 6617 - V Fold Paper Towels - 15 Packs x 340 Paper Hand Towels (5,100 total)
  • Series
    6617
  • Sleeves per Box
    15
  • Number of Ply
    1
  • Sheet Length
    210mm
  • Sheet Width
    200mm
  • Sheets Per Pack
    5100
  • Fold Type
    Interfold
  • Sheets Per Sleeve
    340
  • MFR Part No.
    6617
  • Colour
    White
  • Grade
    Medium
  • Sleeves Per Pack
    15
  • Number of Sheets
    5100
  • Product Form
    Sheet
  • For Use With
    KIM9526945K
  • Certification
    Eco Label
    FSC
  • Type
    Interfold
  • Food Contact
    Yes
  • Dispenser Type
    Wall Mounted
  • Textured/Embossed
    No
  • Sheets Per Roll
    340

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome