0
1
2
3
4
5
6
7

Excellent Hand Towels Interfolded White Small (PK-20)

Order Code: ZT3609640S

£64.99 Inc VAT (20%)


Description

Scott Excellent Interfolded Hand Towels are softer, more absorbent and Stronger than conventional towels, providing consistent quality, at an affordable price. The clever interfolded design helps to prevent towels from ripping when being pulled from the dispenser, and ensures only single towels are dispensed each time, reducing mess and wastage. These hand towels are made from 100% recycled fibre and carry the European Ecolabel; your guarantee that they are manufactured responsibly at every step of the process. Individual sheet size 23cm (L) x 25cm (W).Compatible with Aquarius Folded Hand Towel Dispensers (product codes 6954 and 6956). 20 x 190 white, 2 ply sheets (3,800 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for Excellent Hand Towels Interfolded White Small (PK-20)
  • MFR Part No.
    6604
  • Series
    Excellent
  • Sheet Length
    230mm
  • Sheet Width
    250mm
  • Number of Ply
    2
  • Colour
    White
  • Fold Type
    Interfold
  • Sleeves Per Pack
    20
  • Product Form
    Sheet
  • Number of Sheets
    3800
  • Certification
    Eco Label
  • Textured/Embossed
    Yes
  • Type
    Interfold
  • Sheets Per Roll
    190
  • Dispenser Type
    Wall Mounted