Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Folded Towels
FC9501 Paper Hand Towels
By Peter Grant Papers
Order Code:
ZT1189268X
£32.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/folded-towels/fc9501-paper-hand-towels/p/ZT1189268X
Add to quotation
Schedule an order and save 5%
View all Folded Towels
Description
FC9501: White embossed hand towel.
23cm x 32cm. (LxW).
Pack Quantity: 28x100 per case.
Specifications
Specifications for FC9501 Paper Hand Towels
Sleeves per Box
28
Sheets Per Pack
2800
Number of Ply
1
Sheet Length
320mm
Sheet Width
230mm
Colour
White
MFR Part No.
HC128WHN
Sheets Per Sleeve
100
Fold Type
C-Fold
Number of Sheets
2800
Product Form
Sheet
Sleeves Per Pack
28
Sheets Per Roll
100
Type
C-Fold
Dispenser Type
Wall Mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome