Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Folded Towels
FI8502CR Blue 1-Ply Inter Fold Towels (3600)
By Solent Cleaning
Order Code:
ZT1030449X
£29.99
Inc VAT (20%)
£36.99
18.5% off
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Buy Now
Get it by
Thu, 21st Nov
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/folded-towels/fi8502cr-blue-1-ply-inter-fold-towels-3600/p/ZT1030449X
Add to quotation
Schedule an order and save 5%
View all Folded Towels
Description
Sheet size: 21x25cm
Colour: Blue
Hand Towels per case: 3,600
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for FI8502CR Blue 1-Ply Inter Fold Towels (3600)
Sheet Width
210mm
Number of Ply
1
Fold Type
Interfold
Colour
Blue
Sheet Length
247mm
Sheets Per Pack
3600
Sleeves Per Pack
1
Dispenser Type
Wall Mounted
Number of Sheets
3600
Sheets Per Roll
1
Product Form
Sheet
Type
Interfold
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome