Flushable Single Fold HT Adv 2P V15 X 250 Sheets

Order Code: ZT3609329S

£89.99 Inc VAT (20%)


Description

Meet hand drying needs with Advanced Tork Singlefold Hand Towels, balancing cost and performance. Ideal for the Tork Singlefold Hand Towel Dispenser in demanding environments, these towels offer reliable one-at-a-time dispensing to control consumption and promote hygiene.

Features and Benefits
• Enhance washroom aesthetics with the attractive Tork Leaf décor
• Address high-risk areas with flushable hand towels, reducing the risk of towels being disposed of incorrectly
• Promote hygiene and reduce consumption with convenient one-at-a-time dispensing

See full description
Specifications for Flushable Single Fold HT Adv 2P V15 X 250 Sheets
  • Colour
    White
  • MFR Part No.
    290190
  • Fold Type
    Single Fold
  • Sheets per pack
    3750
  • Number of Ply
    2
  • Certification
    Eco Label
    FSC
  • For Use With
    MOL9520530G
    MOL9520531H
    MOL9520532J
  • Sheet Length
    230mm
  • Number of Sheets
    3750
  • Product Form
    Sheet
  • Sleeves Per Pack
    15
  • Series
    Advanced
  • Sheet Width
    230mm
  • Type
    V-Fold
  • System
    H3
  • Sheets Per Roll
    250
  • Dispenser Type
    Wall Mounted
  • Food Contact
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome