Folded Towels With C Fold, Tissue, Lime Green, Pack Of 3550 Towels

Folded Towels With C Fold, Tissue, Lime Green, Pack Of 3550 Towels

Order Code: ZT2731090SCopy

£133.99 Inc VAT (20%)


Description

Folded towels with C fold, tissue, lime green, pack of 3550 towels. Supplied = assembled. Paper grade = tissue. Colour = lime green. Paper type = 1-ply. Length = 330 mm. Width = 250 mm. Folded paper towel type = interfolded. Product type = folded paper towels. Hygienic and economic in consumption. Various grades and fold types. Environmentally friendly - made of recycled fibres. LxW 330 x 250 mm. Interfolded, pack of 3550 towels. Interfolded cloths with large sheets are also suitable for flat dispensers. Each towel is fully unfolded when removed to keep consumption low.

See full description
Specifications for Folded Towels With C Fold, Tissue, Lime Green, Pack Of 3550 Towels
  • Colour
    Lime Green
  • Pack Quantity
    3550
  • Product Type
    Folded Paper Towels
  • Paper Grade
    Tissue
  • Type
    Interfolded
  • Length
    330mm
  • Paper Type
    1-ply
  • Supplied
    Assembled
  • Width
    250mm