Folded Towels With C Fold, Towelling Cloths, Brilliant White, Pack of 2880 Sheets

Folded Towels With C Fold, Towelling Cloths, Brilliant White, Pack of 2880 Sheets

Order Code: ZT2747221SCopy

£179.99each Inc VAT (20%)
£719.96 minimum order value

Minimum order quantity: 4.

Description

Folded towels with C fold, towelling cloths, brilliant white, pack of 2880 sheets, 4+ packs. Supplied = assembled. Paper grade = towelling cloths. Colour = bright white. Paper type = 2-ply. Length = 330 mm. Width = 230 mm. Folded paper towel type = layer folded. Product type = folded paper towels. Hygienic and economic in consumption. Various grades and fold types. Environmentally friendly - made of recycled fibres. LxW 305 x 240 mm. Layer folded, pack of 2880 towels. Layer folded paper towels are separately folded and stacked on top of each other.

See full description
Specifications for Folded Towels With C Fold, Towelling Cloths, Brilliant White, Pack of 2880 Sheets
  • Product Type
    Folded Paper Towels
  • Pack Quantity
    2880
  • Colour
    Bright White
  • Type
    Layer Folded
  • Supplied
    Assembled
  • Width
    230mm
  • Paper Type
    2-Ply
  • Paper Grade
    Towelling Cloths
  • Length
    330mm