Green C-Fold Hand Towel 2-Ply White, Pack of 15 X160 Sheets KMAX5052

Order Code: ZT1542464S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

These 2-ply C-fold hand towels in white offer fantastic value for money, great for drying your hands and mopping up spills. These 2-ply towels are super absorbent, to dry your hands and get spills soaked up quickly and efficiently. The Maxima Green name ensures that these towels are made from 100% recycled paper, cutting down on your carbon footprint and helping the environment, as well as offering great value for money. Each sleeve contains 162 sheets. 15 Sleeves supplied per pack.
2-Ply hand towels
Provides excellent value for money
Absorbent and tough on spills
Fit into standard hand towel dispensers
Made from 100% recycled paper
Maxima Green is an environmentally friendly brand
Eco-friendly hand drying solution
162 sheets per sleeve
Colour: White
Pack of 15

See full description
Specifications for Green C-Fold Hand Towel 2-Ply White, Pack of 15 X160 Sheets KMAX5052
  • MFR Part No.
    CPD43428
  • Weight
    7.14kg
  • Product Type
    C-Fold Hand Towel
  • Colour
    White
  • Number of Ply
    2-Ply

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome