H1BZ30RA Raphael 1PLY Blue Z Fold Towels (PK-3000)

H1BZ30RA Raphael 1PLY Blue Z Fold Towels (PK-3000)

Order Code: ZT2117207S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%

Order by 12pm, get it Tomorrow

Description

Designed to fit the FHTSMORA Raphael series dispenser, these Z-Fold hand towels are suited for public bathrooms, schools, offices and warehouses. The pack contains 3000 blue, 1-ply hand towels.

Features and Benefits
• Compatible with the FHTSMORA Raphael series hand towel dispenser
• Pack of 3000 to ensure you have an ample amount of towels to hand
• Z-Fold design makes it easier to grab a singular towel to save material wastage
• Economical design

Typical Applications
• Warehouses
• Public Buildings
• Offices
• Schools

See full description
Specifications for H1BZ30RA Raphael 1PLY Blue Z Fold Towels (PK-3000)
  • Product Type
    Hand Towels
  • Colour
    Blue
  • Series
    Raphael
  • Fold Type
    Z-Fold
  • Number of Ply
    1
  • MFR Part No.
    H1BZ30RA
  • Sheet Width
    240mm
  • Number of Sheets
    3000
  • Sleeves Per Pack
    12
  • Product Form
    Sheet
  • For Use With
    NHP9529001C
  • Sheet Length
    200mm
  • Sheets Per Roll
    250
  • Dispenser Type
    Wall Mounted
  • Textured/Embossed
    No
  • Type
    Z-Fold
  • Sheets Per Pack
    3000