0
1
2
3
4
5
6
7
8
9
10
11
12

Hand Towels Interfolded White Medium (CASE-18)

Order Code: ZT3462878S

£123.99 Inc VAT (20%)


Description

Uplift your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. For home-like comfort from one of the world's most loved brands, choose Kleenex Ultra Soft Pop-Up Interfolded Hand Towels; the gentle folded paper towels in a box for hand drying without a fixed dispenser. The soft and gentle Kleenex disposable towels provide excellent absorbency and allow people to feel clean and fresh, ready to perform at their personal best. The clever, interfolded folded paper towel design delivers single sheet dispensing, reducing wastage and providing an improved user experience. The splash proof counter top box allows the disposable hand towels to be placed right next to the sink, reducing unsightly and unhygienic drips in the washroom. These white paper towels are suitable for use with and without a dispenser. Compatible with Kimberly-Clark Professional Stainless Steel Hand Towel Dispenser (product code 9924). 18 Boxes x 70 White Folded Paper Towels (1,260 Total)

See full description
Specifications for Hand Towels Interfolded White Medium (CASE-18)
  • MFR Part No.
    1126
  • Colour
    White
  • Fold Type
    Interfold
  • Series
    Ultra
  • Product Form
    Sheet
  • Number of Sheets
    1260
  • Sheet Width
    226mm
  • Sheet Length
    260mm
  • Sleeves Per Pack
    18
  • Textured/Embossed
    No
  • Type
    Interfold
  • Dispenser Type
    Wall Mounted
  • Sheets Per Roll
    70
  • Number of Ply
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome