0
1
2
3

Hand Towels M Fold White Medium (PK-20)

Order Code: ZT3462880S

£49.99 Inc VAT (20%)


Description

Scott® Multifold Hand Towels offer superior softness, absorbency, and strength compared to standard towels. With a clever multifold design, these 1-ply white towels prevent ripping and ensure single-towel dispensing, reducing mess and waste. Featuring Airflex™ technology, each towel remains absorbent and strong, even when wet. Made from 60% recycled fiber and FSC certified, these towels reflect a commitment to sustainability. The individual sheet size is 31.5cm (L) x 20cm (W), and they are compatible with Aquarius™ Folded Hand Towel Dispensers (6945 and 7171) as well as Kimberly-Clark Professional™ Hand Towel Dispensers (9962 and 8971). Opt for consistent quality and eco-friendly practices with Scott® Multifold Hand Towels that dispense one at a time, minimizing waste.

Features and Benefits
• Made from 60% recycled fiber and FSC certified
• Made using unique Airflex™ Technology. Soft, strong & highly absorbent, even when wet
• Compatible with Aquarius™ Folded Hand Towel Dispensers (6945 and 7171) as well as Kimberly-Clark Professional™ Hand Towel Dispensers (9962 and 8971)

See full description
Specifications for Hand Towels M Fold White Medium (PK-20)
  • Sheets per pack
    4375
  • Sheet Length
    315mm
  • Series
    SCOTTFOLD*
  • Number of Ply
    1
  • Fold Type
    M-Fold
  • MFR Part No.
    6633
  • Colour
    White
  • Sheet Width
    200mm
  • Number of Sheets
    3500
  • Product Form
    Sheet
  • Sleeves Per Pack
    20
  • Type
    M-Fold
  • Sheets Per Roll
    175
  • Dispenser Type
    Wall Mounted
  • Food Contact
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome