HC128g Green 1-Ply C-Fold Hand Towel (15x192)

Order Code: ZT1026228P

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%

Order by 3pm, get it Tomorrow

Description

The 1-ply green C-fold hand towels are a cost-effective and eco-friendly solution for everyday hand drying. Made from recycled paper, these hand towels combine sustainability with affordability. With 2880 towels per pack, it ensures long-lasting availability and reduced restocking frequency.

Features and Benefits
• Strong and embossed for durability
• Supplied in recycled and recyclable packaging
• Plastic-free product
• Food contact safe
• C Fold design enables easy dispensing and minimises waste

Typical Applications
• Commercial spaces
• Offices
• Educational institutions

Approvals
• CHSA accredited

See full description
Specifications for HC128g Green 1-Ply C-Fold Hand Towel (15x192)
  • Fold Type
    C-Fold
  • MFR Part No.
    HE128GR
  • Colour
    Green
  • Number of Ply
    1
  • Sheets Per Pack
    2880
  • Sleeves per Box
    15
  • Sheets Per Sleeve
    192
  • Sheet Length
    217mm
  • Sheet Width
    248mm
  • Series
    Essentials®
  • Number of Sheets
    2880
  • Product Form
    Sheet
  • Sleeves Per Pack
    15
  • Dispenser Type
    Wall Mounted
  • Sheets Per Roll
    192
  • Type
    C-Fold
  • Food Contact
    Yes
  • Textured/Embossed
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome